Tuffcut X-Al 3 Flute End Mill Finisher, 1/2

  • Mfr # 13850000R.030

  • Zoro # G1360811


product price: $50.29
/ea

Key Features

Number of Flutes
3
Corner Radius
0.03 in
Center Cutting
Yes
Flute Length
0.625 in
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13850000R.030
Zoro #
G1360811
UPC #
697604130136
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Flute Length
0.625 in
Diameter
0.5 in
Shank Dia.
1/2 in
Length of Cut
5/8 in
Overall Length
3 in
Milling Diameter
1/2 in

Details

Number of Flutes
3
Center Cutting
Yes
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
36°
Tool Construction
Solid
Shank Type
Straight
Material Application
Non-Ferrous
Finish
Uncoated
End Grind
Corner Radius
Primary Material Application
Non-Ferrous
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.