Zoro Homepage

Tuffcut X-Al 3 Flute End Mill Finisher, 1/2

  • Mfr # 13850003F

  • Zoro # G1330468


product price: $66.25
/ea

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Length of Cut
1-1/4 in
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13850003F
Zoro #
G1330468
UPC #
697604142542
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Overall Length
3 in
Cutter Dia.
1/2 in
Shank Dia.
1/2 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
Fordlube Coating
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Helix Angle
36 Degrees
Decimal Equivalent
0.5000 in
Series
TuffCut X-AL
Tool Construction
Solid
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.