Tuffcut X-Al 3 Flute End Mill Finisher, 1/2

  • Mfr # 13850003R.120

  • Zoro # G1357707


product price: $52.89
/ea

Key Features

Number of Flutes
3
Flute Length
1.25 in
Material Application
Non-Ferrous
End Mill Style
Corner Radius
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13850003R.120
Zoro #
G1357707
UPC #
697604130211
Country of Origin
United States

Dimensions

Flute Length
1.25 in
Diameter
0.5 in
Length of Cut
1-1/4 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Corner Radius
0.12 in
Overall Length
3 in

Details

Number of Flutes
3
Material Application
Non-Ferrous
End Mill Style
Corner Radius
Shank Type
Straight
End Grind
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Center Cutting
Yes
Primary Material Application
Non-Ferrous
Helix Angle
36°
Finish
Uncoated
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.