Zoro Homepage

Tuffcut X-Al 3 Flute End Mill Finisher, 1/2

  • Mfr # 13850009

  • Zoro # G1361852


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Milling Diameter
1/2 in
End Mill Style
Square
Tool Construction
Solid
Length of Cut
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13850009
Zoro #
G1361852
UPC #
697604138576
Country of Origin
United States

Dimensions

Milling Diameter
1/2 in
Length of Cut
4 in
Overall Length
8 in
Shank Dia.
1/2 in

Details

Number of Flutes
3
End Mill Style
Square
Tool Construction
Solid
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
36°
Shank Type
Straight
Primary Material Application
Non-Ferrous
Material
Carbide
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.