Tuffcut X-Al 3 Flute End Mill Finisher, 12.0Mm

  • Mfr # 13847240

  • Zoro # G1350040


product price: $63.59
/ea

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
Uncoated
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13847240
Zoro #
G1350040
UPC #
697604138989
Country of Origin
United States

Dimensions

Length of Cut
26 mm
Overall Length
84 mm
Cutter Dia.
12 mm
Shank Dia.
12 mm

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Helix Angle
36 Degrees
Series
TuffCut X-AL
Center Cutting
Yes
Tool Construction
Solid
Decimal Equivalent
0.4724 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.