Tuffcut X-Al 3 Flute End Mill Finisher, 12.0Mm

  • Mfr # 13847240R.059

  • Zoro # G1325190


product price: $68.99
/ea

Key Features

Number of Flutes
3
Length of Cut
26 mm
Center Cutting
Yes
Milling Diameter
12 mm
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13847240R.059
Zoro #
G1325190
UPC #
697604131225
Country of Origin
United States

Dimensions

Length of Cut
26 mm
Milling Diameter
12 mm
Flute Length
1.0236 in
Diameter
0.4724 in
Overall Length
84 mm
Shank Dia.
12 mm
Corner Radius
1.5 mm

Details

Number of Flutes
3
Center Cutting
Yes
Material
Carbide
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material Application
Non-Ferrous
Finish
Uncoated
Primary Material Application
Non-Ferrous
End Mill Style
Corner Radius
Shank Type
Straight
Helix Angle
36°
Tool Construction
Solid
End Grind
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.