
Tuffcut X-Al 3 Flute End Mill Finisher, 12.0Mm
Mfr # 13847240R.196
Zoro # G1319049
product price: $91.06
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Corner Radius
5 mm
Shank Type
Straight
Primary Material Application
Non-Ferrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13847240R.196
Zoro #
G1319049
UPC #
697604131263
Country of Origin
United States
Dimensions
Corner Radius
5 mm
Milling Diameter
12 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Overall Length
84 mm
Details
Number of Flutes
3
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Primary Material Application
Non-Ferrous
Finish
Uncoated
End Mill Style
Corner Radius
Tool Construction
Solid
Helix Angle
36°
Material
Carbide
Center Cutting
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.