Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut X-Al 3 Flute End Mill Finisher, 1/4

  • Mfr # 13825004CE

  • Zoro # G1348756


product price: $41.29
/ea

Key Features

Number of Flutes
3
End Grind
Square
Flute Length
0.75 in
Center Cutting
Yes
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13825004CE
Zoro #
G1348756
UPC #
697604080141
Country of Origin
United States

Dimensions

Flute Length
0.75 in
Length of Cut
3/4 in
Diameter
0.25 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Milling Diameter
1/4 in

Details

Number of Flutes
3
End Grind
Square
Center Cutting
Yes
End Mill Style
Square
Material
Carbide
Primary Material Application
Non-Ferrous
Helix Angle
36°
Tool Construction
Solid
Material Application
Non-Ferrous
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
CERAedge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.