Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut X-Al 3 Flute End Mill Finisher, 14.0Mm

  • Mfr # 13855120

  • Zoro # G1358319


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Finish
Uncoated
Center Cutting
Yes
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13855120
Zoro #
G1358319
UPC #
697604138996
Country of Origin
United States

Dimensions

Diameter
0.5512 in
Flute Length
1.0236 in
Overall Length
3.3071 in
Shank Dia.
0.5512 in

Details

Number of Flutes
3
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Finish
Uncoated
Center Cutting
Yes
Material
Carbide
Tool Construction
Solid
Shank Type
Straight
End Grind
Square
Material Application
Non-Ferrous
Helix Angle
36°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.