
Tuffcut X-Al 3 Flute End Mill Finisher, 16.0Mm
Mfr # 13862990CE
Zoro # G1338892
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
32 mm
Primary Material Application
Non-Ferrous
Tool Construction
Solid
Finish
CERAedge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13862990CE
Zoro #
G1338892
UPC #
697604080646
Country of Origin
United States
Dimensions
Length of Cut
32 mm
Milling Diameter
16 mm
Overall Length
89 mm
Shank Dia.
16 mm
Details
Number of Flutes
3
Primary Material Application
Non-Ferrous
Tool Construction
Solid
Finish
CERAedge
Helix Angle
36°
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
End Mill Style
Square
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.