
Tuffcut X-Al 3 Flute End Mill Finisher, 1/8
Mfr # 13812501CE
Zoro # G1334546
product price: $18.89
/eaKey Features
Number of Flutes
3
Flute Length
0.25 in
Diameter
0.125 in
Center Cutting
Yes
End Grind
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13812501CE
Zoro #
G1334546
UPC #
697604079886
Country of Origin
United States
Dimensions
Flute Length
0.25 in
Diameter
0.125 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
Milling Diameter
1/8 in
Overall Length
1-1/2 in
Details
Number of Flutes
3
Center Cutting
Yes
End Grind
Square
Shank Type
Straight
Tool Construction
Solid
End Mill Style
Square
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material Application
Non-Ferrous
Finish
CERAedge
Primary Material Application
Non-Ferrous
Helix Angle
36°
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.