
Tuffcut X-Al 3 Flute End Mill Finisher, 1/8
Mfr # 13812506F
Zoro # G1337136
product price: $36.29
/eaKey Features
Number of Flutes
3
Length of Cut
3/4 in
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13812506F
Zoro #
G1337136
UPC #
697604142092
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Shank Dia.
1/8 in
Milling Diameter
1/8 in
Overall Length
2 in
Details
Number of Flutes
3
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
End Mill Style
Square
Shank Type
Straight
Primary Material Application
Non-Ferrous
Center Cutting
Yes
Helix Angle
36°
Finish
Fordlube
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.