Zoro Homepage

Tuffcut X-Al 3 Flute End Mill Finisher, 18.0Mm

  • Mfr # 13870870

  • Zoro # G1351468


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Material Application
Non-Ferrous
Tool Construction
Solid
Flute Length
1.26 in
Length of Cut
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13870870
Zoro #
G1351468
UPC #
697604139016
Country of Origin
United States

Dimensions

Flute Length
1.26 in
Length of Cut
32 mm
Diameter
0.7087 in
Overall Length
92 mm
Milling Diameter
18 mm
Shank Dia.
18 mm

Details

Number of Flutes
3
Material Application
Non-Ferrous
Tool Construction
Solid
End Grind
Square
Primary Material Application
Non-Ferrous
Helix Angle
36°
Finish
Uncoated
End Mill Style
Square
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Material
Carbide
Center Cutting
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.