Tuffcut X-Al 3 Flute End Mill Finisher, 3/16

  • Mfr # 13818750F

  • Zoro # G1349998


product price: $22.85
/ea

Key Features

Number of Flutes
3
Length of Cut
1/4 in
Milling Diameter
3/16 in
Tool Construction
Solid
Primary Material Application
Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13818750F
Zoro #
G1349998
UPC #
697604142115
Country of Origin
United States

Dimensions

Length of Cut
1/4 in
Milling Diameter
3/16 in
Diameter
0.1875 in
Shank Dia.
3/16 in
Flute Length
0.25 in
Overall Length
2 in

Details

Number of Flutes
3
Tool Construction
Solid
Primary Material Application
Non-Ferrous
End Grind
Square
Finish
Fordlube
Center Cutting
Yes
Material Application
Non-Ferrous
Helix Angle
36°
End Mill Style
Square
Material
Carbide
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.