
Tuffcut X-Al 3 Flute End Mill Finisher, 3/16
Mfr # 13818753F
Zoro # G1347222
product price: $26.39
/eaKey Features
Number of Flutes
3
Flute Length
0.625 in
Length of Cut
5/8 in
Milling Diameter
3/16 in
Finish
Fordlube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13818753F
Zoro #
G1347222
UPC #
697604142146
Country of Origin
United States
Dimensions
Flute Length
0.625 in
Length of Cut
5/8 in
Milling Diameter
3/16 in
Shank Dia.
3/16 in
Diameter
0.1875 in
Overall Length
2-1/2 in
Details
Number of Flutes
3
Finish
Fordlube
End Mill Style
Square
End Grind
Square
Shank Type
Straight
Tool Construction
Solid
Primary Material Application
Non-Ferrous
Material Application
Non-Ferrous
Helix Angle
36°
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.