Tuffcut X-Al 3 Flute End Mill Finisher, 3/16

  • Mfr # 13818755CE

  • Zoro # G1328961


product price: $38.45
/ea

Key Features

Number of Flutes
3
Shank Type
Straight
Length of Cut
1 in
End Mill Style
Square
Milling Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13818755CE
Zoro #
G1328961
UPC #
697604080042
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
3/16 in
Overall Length
2-1/2 in
Shank Dia.
3/16 in

Details

Number of Flutes
3
Shank Type
Straight
End Mill Style
Square
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Non-Ferrous
Material
Carbide
Helix Angle
36°
Tool Construction
Solid
Center Cutting
Yes
Finish
CERAedge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.