Tuffcut X-Al 3 Flute End Mill Finisher, 3/4

  • Mfr # 13875004R.090

  • Zoro # G1362211


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Flute Length
1.625 in
Finish
Uncoated
Shank Dia.
0.75 in
Corner Radius
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13875004R.090
Zoro #
G1362211
UPC #
697604130471
Country of Origin
United States

Dimensions

Flute Length
1.625 in
Shank Dia.
0.75 in
Corner Radius
0.09 in
Overall Length
4 in
Diameter
0.75 in

Details

Number of Flutes
3
Finish
Uncoated
Material Application
Non-Ferrous
Shank Type
Straight
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Tool Construction
Solid
Helix Angle
36°
End Grind
Corner Radius
Material
Carbide
Center Cutting
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.