Tuffcut X-Al 3 Flute End Mill Finisher, 3/4

  • Mfr # 13875004R.190

  • Zoro # G1365212


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Shank Type
Straight
Center Cutting
Yes
Milling Diameter
3/4 in
Primary Material Application
Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13875004R.190
Zoro #
G1365212
UPC #
697604130495
Country of Origin
United States

Dimensions

Milling Diameter
3/4 in
Length of Cut
1-5/8 in
Corner Radius
0.19 in
Overall Length
4 in
Shank Dia.
3/4 in

Details

Number of Flutes
3
Shank Type
Straight
Center Cutting
Yes
Primary Material Application
Non-Ferrous
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Corner Radius
Tool Construction
Solid
Material
Carbide
Finish
Uncoated
Helix Angle
36°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.