
Tuffcut X-Al 3 Flute End Mill Finisher, 3/4
Mfr # 13875012
Zoro # G1338168
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Tool Construction
Solid
Primary Material Application
Non-Ferrous
Material Application
Non-Ferrous
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13875012
Zoro #
G1338168
UPC #
697604138781
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Length of Cut
5 in
Flute Length
5 in
Overall Length
8 in
Milling Diameter
3/4 in
Diameter
0.75 in
Details
Number of Flutes
3
Tool Construction
Solid
Primary Material Application
Non-Ferrous
Material Application
Non-Ferrous
Shank Type
Straight
Center Cutting
Yes
End Mill Style
Square
End Grind
Square
Helix Angle
36°
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
Uncoated
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.