Tuffcut X-Al 3 Flute End Mill Finisher, 3/8

  • Mfr # 13837500R.030

  • Zoro # G1355336


product price: $33.39
/ea

Key Features

Number of Flutes
3
Corner Radius
0.03 in
End Mill Style
Corner Radius
Finish
Uncoated
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13837500R.030
Zoro #
G1355336
UPC #
697604130075
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
3/8 in
Milling Diameter
3/8 in
Overall Length
2 in
Length of Cut
1/2 in

Details

Number of Flutes
3
End Mill Style
Corner Radius
Finish
Uncoated
Shank Type
Straight
Material
Carbide
Primary Material Application
Non-Ferrous
Helix Angle
36°
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.