Zoro Homepage

Tuffcut X-Al 3 Flute End Mill Finisher, 3/8

  • Mfr # 13837502F

  • Zoro # G1310280


product price: $38.95
/ea

Key Features

Number of Flutes
3
Length of Cut
5/8 in
Milling Diameter
3/8 in
Center Cutting
Yes
Helix Angle
36°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13837502F
Zoro #
G1310280
UPC #
697604142399
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Overall Length
2 in

Details

Number of Flutes
3
Center Cutting
Yes
Helix Angle
36°
Shank Type
Straight
End Mill Style
Square
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Non-Ferrous
Finish
Fordlube
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.