Zoro Homepage

Tuffcut X-Al 3 Flute End Mill Finisher, 3/8

  • Mfr # 13837509

  • Zoro # G1370569


product price: $66.19
/ea

Key Features

Number of Flutes
3
Helix Angle
36°
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Diameter
0.375 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13837509
Zoro #
G1370569
UPC #
697604138439
Country of Origin
United States

Dimensions

Diameter
0.375 in
Flute Length
2.5 in
Shank Dia.
0.375 in
Overall Length
4.5 in

Details

Number of Flutes
3
Helix Angle
36°
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Shank Type
Straight
End Grind
Square
Center Cutting
Yes
Material Application
Non-Ferrous
Tool Construction
Solid
Finish
Uncoated
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.