Tuffcut X-Al 3 Flute End Mill Finisher, 4.0Mm

  • Mfr # 13815750R.039

  • Zoro # G1353890


product price: $24.79
/ea

Key Features

Number of Flutes
3
Length of Cut
11 mm
Primary Material Application
Non-Ferrous
Material
Carbide
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13815750R.039
Zoro #
G1353890
UPC #
697604131034
Country of Origin
United States

Dimensions

Length of Cut
11 mm
Milling Diameter
4 mm
Corner Radius
1 mm
Overall Length
55 mm
Shank Dia.
6 mm

Details

Number of Flutes
3
Primary Material Application
Non-Ferrous
Material
Carbide
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Center Cutting
Yes
Finish
Uncoated
Helix Angle
36°
Tool Construction
Solid
End Mill Style
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.