Tuffcut X-Al 3 Flute End Mill Finisher, 5.0Mm

  • Mfr # 13819680R.020

  • Zoro # G1348047


product price: $27.29
/ea

Key Features

Number of Flutes
3
Center Cutting
Yes
Finish
Uncoated
Shank Dia.
6 mm
Length of Cut
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13819680R.020
Zoro #
G1348047
UPC #
697604131041
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Length of Cut
13 mm
Corner Radius
0.5 mm
Overall Length
58 mm
Milling Diameter
5 mm

Details

Number of Flutes
3
Center Cutting
Yes
Finish
Uncoated
Shank Type
Straight
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide
Tool Construction
Solid
Primary Material Application
Non-Ferrous
Helix Angle
36°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.