
Tuffcut X-Al 3 Flute End Mill Finisher, 5/16
Mfr # 13831250
Zoro # G1359131
product price: $49.39
/eaKey Features
Number of Flutes
3
Length of Cut
5/16 in
Milling Diameter
5/16 in
Primary Material Application
Non-Ferrous
End Grind
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13831250
Zoro #
G1359131
UPC #
697604138255
Country of Origin
United States
Dimensions
Length of Cut
5/16 in
Milling Diameter
5/16 in
Flute Length
0.3125 in
Diameter
0.3125 in
Shank Dia.
5/16 in
Overall Length
4 in
Details
Number of Flutes
3
Primary Material Application
Non-Ferrous
End Grind
Square
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material Application
Non-Ferrous
End Mill Style
Square
Tool Construction
Solid
Shank Type
Straight
Center Cutting
Yes
Material
Carbide
Helix Angle
36°
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.