Zoro Homepage

Tuffcut X-Al 3 Flute End Mill Finisher, 5/16

  • Mfr # 13831251F

  • Zoro # G1304629


product price: $73.15
/ea

Key Features

Number of Flutes
3
Shank Type
Straight
Overall Length
4 in
Helix Angle
36°
Length of Cut
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13831251F
Zoro #
G1304629
UPC #
697604142290
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
3/8 in
Shank Dia.
5/16 in
Milling Diameter
5/16 in

Details

Number of Flutes
3
Shank Type
Straight
Helix Angle
36°
Material
Carbide
Finish
Fordlube
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Square
Primary Material Application
Non-Ferrous
Center Cutting
Yes
Tool Construction
Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.