Zoro Homepage

Tuffcut X-Al 3 Flute End Mill Finisher, 5/16

  • Mfr # 13831254F

  • Zoro # G1318096


product price: $39.99
/ea

Key Features

Number of Flutes
3
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Primary Material Application
Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13831254F
Zoro #
G1318096
UPC #
697604142320
Country of Origin
United States

Dimensions

Shank Dia.
5/16 in
Length of Cut
13/16
Milling Diameter
5/16 in
Overall Length
2-1/2 in

Details

Number of Flutes
3
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Primary Material Application
Non-Ferrous
Finish
Fordlube
End Mill Style
Square
Helix Angle
36°
Shank Type
Straight
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.