Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut X-Al 3 Flute End Mill Finisher, 5/8

  • Mfr # 13862500R.120

  • Zoro # G1368986


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Shank Type
Straight
Overall Length
3.5 in
Helix Angle
36°
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13862500R.120
Zoro #
G1368986
UPC #
697604130303
Country of Origin
United States

Dimensions

Overall Length
3.5 in
Corner Radius
0.12 in
Flute Length
0.75 in
Shank Dia.
0.625 in
Diameter
0.625 in

Details

Number of Flutes
3
Shank Type
Straight
Helix Angle
36°
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
End Grind
Corner Radius
Material Application
Non-Ferrous
Center Cutting
Yes
Tool Construction
Solid
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.