Zoro Homepage

Tuffcut X-Al 3 Flute End Mill Finisher, 5/8

  • Mfr # 13862501F

  • Zoro # G1334878


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tool Construction
Solid
Length of Cut
3/4 in
Flute Length
0.75 in
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13862501F
Zoro #
G1334878
UPC #
697604142627
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Flute Length
0.75 in
Diameter
0.625 in
Milling Diameter
5/8 in
Overall Length
6 in
Shank Dia.
5/8 in

Details

Number of Flutes
3
Tool Construction
Solid
Material
Carbide
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Shank Type
Straight
Finish
Fordlube
Helix Angle
36°
End Grind
Square
End Mill Style
Square
Primary Material Application
Non-Ferrous
Material Application
Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.