Zoro Homepage

Tuffcut X-Al 3 Flute End Mill Finisher, 5/8

  • Mfr # 13862503F

  • Zoro # G1344370


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
Fordlube
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13862503F
Zoro #
G1344370
UPC #
697604142641
Country of Origin
United States

Dimensions

Shank Dia.
0.625 in
Overall Length
3.5 in
Flute Length
1.25 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
Fordlube
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Non Ferrous (N) Compatibility
Yes
Helix Angle
36 Degrees
Shank Type
Straight
Construction
Solid
Decimal Equivalent
0.625 in
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.