
Tuffcut X-Al 3 Flute End Mill Finisher, 5/8
Mfr # 13862504F
Zoro # G1339312
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
End Grind
Square
Diameter
0.625 in
Flute Length
1.625 in
Primary Material Application
Non-Ferrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13862504F
Zoro #
G1339312
UPC #
697604142658
Country of Origin
United States
Dimensions
Diameter
0.625 in
Flute Length
1.625 in
Length of Cut
1-5/8 in
Milling Diameter
5/8 in
Overall Length
4 in
Shank Dia.
5/8 in
Details
Number of Flutes
3
End Grind
Square
Primary Material Application
Non-Ferrous
Material Application
Non-Ferrous
End Mill Style
Square
Center Cutting
Yes
Tool Construction
Solid
Shank Type
Straight
Finish
Fordlube
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
36°
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.