
Tuffcut X-Al 3 Flute End Mill Finisher, 5/8
Mfr # 13862506R.060
Zoro # G1368618
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Grind
Corner Radius
End Mill Style
Corner Radius
Primary Material Application
Non-Ferrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13862506R.060
Zoro #
G1368618
UPC #
697604130365
Country of Origin
United States
Dimensions
Milling Diameter
5/8 in
Diameter
0.625 in
Length of Cut
2-1/2 in
Shank Dia.
5/8 in
Corner Radius
0.06 in
Flute Length
2.5 in
Overall Length
5 in
Details
Number of Flutes
3
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Grind
Corner Radius
End Mill Style
Corner Radius
Primary Material Application
Non-Ferrous
Center Cutting
Yes
Material Application
Non-Ferrous
Shank Type
Straight
Tool Construction
Solid
Helix Angle
36°
Material
Carbide
Finish
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.