Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut X-Al 3 Flute End Mill Finisher, 6.0Mm

  • Mfr # 13823620R.059

  • Zoro # G1351370


product price: $31.15
/ea

Key Features

Number of Flutes
3
Helix Angle
36°
Tool Construction
Solid
Center Cutting
Yes
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13823620R.059
Zoro #
G1351370
UPC #
697604131089
Country of Origin
United States

Dimensions

Milling Diameter
6 mm
Diameter
0.2362 in
Corner Radius
1.5 mm
Length of Cut
13 mm
Shank Dia.
6 mm
Flute Length
0.5118 in
Overall Length
58 mm

Details

Number of Flutes
3
Helix Angle
36°
Tool Construction
Solid
Center Cutting
Yes
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material Application
Non-Ferrous
End Grind
Corner Radius
Primary Material Application
Non-Ferrous
Material
Carbide
Shank Type
Straight
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.