Tuffcut X-Al 3 Flute End Mill Necked Finisher, 1

  • Mfr # 13810000N

  • Zoro # G1313220


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
Uncoated
Length of Cut
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13810000N
Zoro #
G1313220
UPC #
697604144584
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Cutter Dia.
1 in
Neck Length
3-3/8 in
Overall Length
6 in
Neck Dia.
0.96 in
Shank Dia.
1 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Helix Angle
36 Degrees
Series
TuffCut X-AL
Center Cutting
Yes
Tool Construction
Solid
Decimal Equivalent
1.0000 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.