Tuffcut X-Al 3 Flute End Mill Necked Finisher, 1

  • Mfr # 13810010NR.090

  • Zoro # G1361240


product price:  $533.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Center Cutting
Yes
Overall Length
6 in
Helix Angle
36°
Neck Length
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13810010NR.090
Zoro #
G1361240
UPC #
697604119483
Country of Origin
United States

Dimensions

Overall Length
6 in
Neck Length
2.375 in
Length of Cut
1-1/4 in
Shank Dia.
1 in
Corner Radius
0.09 in
Milling Diameter
1 in

Details

Number of Flutes
3
Center Cutting
Yes
Helix Angle
36°
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Non-Ferrous
Tool Construction
Solid
Finish
Uncoated
Material
Carbide
Shank Type
Straight
End Mill Style
Corner Radius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.