Tuffcut X-Al 3 Flute End Mill Necked Finisher, 1/2

  • Mfr # 13850010NR.015

  • Zoro # G1317551


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tool Construction
Solid
End Mill Style
Corner Radius
Primary Material Application
Non-Ferrous
Flute Length
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13850010NR.015
Zoro #
G1317551
UPC #
697604118547
Country of Origin
United States

Dimensions

Flute Length
0.625 in
Neck Length
2.375 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Length of Cut
5/8 in
Corner Radius
0.015 in
Diameter
0.5 in
Neck Dia.
0.48 in
Overall Length
4 in

Details

Number of Flutes
3
Tool Construction
Solid
End Mill Style
Corner Radius
Primary Material Application
Non-Ferrous
Center Cutting
Yes
Helix Angle
36°
Shank Type
Straight
Material
Carbide
Material Application
Non-Ferrous
End Grind
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.