Tuffcut X-Al 3 Flute End Mill Necked Finisher, 1/8

  • Mfr # 13812508NR.015

  • Zoro # G1364512


product price:  $31.09
/ea

Key Features

Number of Flutes
3
Shank Type
Straight
Length of Cut
3/16 in
Milling Diameter
1/8 in
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13812508NR.015
Zoro #
G1364512
UPC #
697604117908
Country of Origin
United States

Dimensions

Length of Cut
3/16 in
Milling Diameter
1/8 in
Neck Length
0.5 in
Shank Dia.
1/8 in
Neck Dia.
0.115 in
Corner Radius
0.015 in
Diameter
0.125 in
Flute Length
0.1875 in
Overall Length
2 in

Details

Number of Flutes
3
Shank Type
Straight
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material Application
Non-Ferrous
Primary Material Application
Non-Ferrous
Material
Carbide
End Grind
Corner Radius
Tool Construction
Solid
Center Cutting
Yes
Finish
Uncoated
Helix Angle
36°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.