Tuffcut X-Al 3 Flute End Mill Necked Finisher, 1/8

  • Mfr # 13812550N

  • Zoro # G1318470


product price:  $28.35
/ea

Key Features

Number of Flutes
3
Helix Angle
36°
Shank Dia.
1/8 in
Length of Cut
3/16 in
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13812550N
Zoro #
G1318470
UPC #
697604141224
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Length of Cut
3/16 in
Milling Diameter
1/8 in
Neck Length
1 in
Overall Length
2 in

Details

Number of Flutes
3
Helix Angle
36°
Tool Construction
Solid
Finish
Uncoated
Primary Material Application
Non-Ferrous
Material
Carbide
Center Cutting
Yes
End Mill Style
Square
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.