Tuffcut X-Al 3 Flute End Mill Necked Finisher, 3/16

  • Mfr # 13818750NR.015

  • Zoro # G1305511


product price:  $39.85
/ea

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13818750NR.015
Zoro #
G1305511
UPC #
697604117960
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
0.1875 in
Neck Dia.
0.177 in
Neck Length
0.5 in
Corner Radius
0.015 in
Flute Length
0.25 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
36 Degrees
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Construction
Solid
Decimal Equivalent
0.1875 in
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.