Tuffcut X-Al 3 Flute End Mill Necked Finisher, 3/16

  • Mfr # 13818756N

  • Zoro # G1322996


product price:  $38.95
/ea

Key Features

Number of Flutes
3
End Mill Style
Square
Helix Angle
36°
Shank Type
Straight
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13818756N
Zoro #
G1322996
UPC #
697604141248
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Neck Length
0.75 in
Length of Cut
1/4 in
Overall Length
2 in
Milling Diameter
3/16 in

Details

Number of Flutes
3
End Mill Style
Square
Helix Angle
36°
Shank Type
Straight
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Non-Ferrous
Center Cutting
Yes
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.