
Tuffcut X-Al 3 Flute End Mill Necked Finisher, 3/16
Mfr # 13818757N
Zoro # G1324999
product price: $37.15
/eaKey Features
Number of Flutes
3
Milling Diameter
3/16 in
Primary Material Application
Non-Ferrous
End Mill Style
Square
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13818757N
Zoro #
G1324999
UPC #
697604141255
Country of Origin
United States
Dimensions
Milling Diameter
3/16 in
Diameter
0.1875 in
Length of Cut
1/4 in
Overall Length
2 in
Neck Dia.
0.177 in
Neck Length
1 in
Shank Dia.
3/16 in
Flute Length
0.25 in
Details
Number of Flutes
3
Primary Material Application
Non-Ferrous
End Mill Style
Square
Shank Type
Straight
Material Application
Non-Ferrous
End Grind
Square
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Material
Carbide
Helix Angle
36°
Tool Construction
Solid
Finish
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.