Tuffcut X-Al 3 Flute End Mill Necked Finisher, 3/4

  • Mfr # 13875002NR.190

  • Zoro # G1352186


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Shank Dia.
3/4 in
Center Cutting
Yes
Helix Angle
36°
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13875002NR.190
Zoro #
G1352186
UPC #
697604119407
Country of Origin
United States

Dimensions

Shank Dia.
3/4 in
Length of Cut
1 in
Overall Length
6 in
Neck Length
3.375 in
Milling Diameter
3/4 in
Corner Radius
0.19 in

Details

Number of Flutes
3
Center Cutting
Yes
Helix Angle
36°
Material
Carbide
Shank Type
Straight
End Mill Style
Corner Radius
Finish
Uncoated
Primary Material Application
Non-Ferrous
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.