
Tuffcut X-Al 3 Flute End Mill Necked Finisher, 3/4
Mfr # 13875013N
Zoro # G1352606
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Center Cutting
Yes
End Mill Style
Square
Material Application
Non-Ferrous
Primary Material Application
Non-Ferrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13875013N
Zoro #
G1352606
UPC #
697604141361
Country of Origin
United States
Dimensions
Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1 in
Diameter
0.75 in
Neck Length
1.375 in
Flute Length
1 in
Milling Diameter
3/4 in
Neck Dia.
0.72 in
Details
Number of Flutes
3
Center Cutting
Yes
End Mill Style
Square
Material Application
Non-Ferrous
Primary Material Application
Non-Ferrous
Shank Type
Straight
Tool Construction
Solid
End Grind
Square
Finish
Uncoated
Helix Angle
36°
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.