Tuffcut X-Al 3 Flute End Mill Necked Finisher, 3/4

  • Mfr # 13875013NR.090

  • Zoro # G1345822


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Center Cutting
Yes
End Mill Style
Corner Radius
Tool Construction
Solid
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13875013NR.090
Zoro #
G1345822
UPC #
697604119124
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
3/4 in
Milling Diameter
3/4 in
Neck Length
1.375 in
Corner Radius
0.09 in
Overall Length
6 in

Details

Number of Flutes
3
Center Cutting
Yes
End Mill Style
Corner Radius
Tool Construction
Solid
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide
Finish
Uncoated
Helix Angle
36°
Primary Material Application
Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.