Tuffcut X-Al 3 Flute End Mill Necked Finisher, 3/4

  • Mfr # 13875014NR.120

  • Zoro # G1352159


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
Uncoated
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13875014NR.120
Zoro #
G1352159
UPC #
697604119261
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
3/4 in
Corner Radius
0.12 in
Overall Length
6 in
Neck Length
2-3/8 in
Cutter Dia.
3/4 in
Neck Dia.
0.72 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Helix Angle
36 Degrees
Decimal Equivalent
0.7500 in
Tool Construction
Solid
Series
TuffCut X-AL
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.