Tuffcut X-Al 3 Flute End Mill Necked Finisher, 3/8

  • Mfr # 13837503N

  • Zoro # G1311078


product price: $58.59
/ea

Key Features

Number of Flutes
3
End Grind
Square
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Length of Cut
5/8 in
Neck Dia.
0.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13837503N
Zoro #
G1311078
UPC #
697604144522
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Neck Dia.
0.36 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Neck Length
2.125 in
Diameter
0.375 in
Flute Length
0.625 in
Overall Length
4 in

Details

Number of Flutes
3
End Grind
Square
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Primary Material Application
Non-Ferrous
Tool Construction
Solid
Shank Type
Straight
End Mill Style
Square
Material Application
Non-Ferrous
Helix Angle
36°
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.