Tuffcut X-Al 3 Flute End Mill Necked Finisher, 3/8

  • Mfr # 13837512NR.015

  • Zoro # G1328200


product price:  $81.52
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Shank Dia.
3/8 in
Helix Angle
36°
Neck Length
1.125 in
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13837512NR.015
Zoro #
G1328200
UPC #
697604118264
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Neck Length
1.125 in
Corner Radius
0.015 in
Milling Diameter
3/8 in
Length of Cut
5/8 in
Overall Length
4 in

Details

Number of Flutes
3
Helix Angle
36°
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Corner Radius
Tool Construction
Solid
Primary Material Application
Non-Ferrous
Shank Type
Straight
Center Cutting
Yes
Material
Carbide
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.