Tuffcut X-Al 3 Flute End Mill Necked Finisher, 3/8

  • Mfr # 13837513NR.015

  • Zoro # G1314602


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13837513NR.015
Zoro #
G1314602
UPC #
697604118387
Country of Origin
United States

Dimensions

Neck Length
3.125 in
Neck Dia.
0.36 in
Corner Radius
0.015 in
Overall Length
6 in
Shank Dia.
0.375 in
Flute Length
0.625 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Non Ferrous (N) Compatibility
Yes
Helix Angle
36 Degrees
Shank Type
Straight
Decimal Equivalent
0.375 in
Construction
Solid
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.