Tuffcut X-Al 3 Flute End Mill Necked Finisher, 3/8

  • Mfr # 13837513NR.030

  • Zoro # G1322521


product price:  $82.45
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Shank Dia.
3/8 in
Corner Radius
0.03 in
End Mill Style
Corner Radius
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13837513NR.030
Zoro #
G1322521
UPC #
697604118400
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Corner Radius
0.03 in
Milling Diameter
3/8 in
Neck Length
3.125 in
Overall Length
6 in
Length of Cut
5/8 in

Details

Number of Flutes
3
End Mill Style
Corner Radius
Material
Carbide
Primary Material Application
Non-Ferrous
Shank Type
Straight
Center Cutting
Yes
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Helix Angle
36°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.