
Tuffcut X-Al 3 Flute End Mill Necked Finisher, 5/16
Mfr # 13831252N
Zoro # G1307191
product price: $54.89
/eaKey Features
Number of Flutes
3
Primary Material Application
Non-Ferrous
Helix Angle
36°
Shank Dia.
5/16 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13831252N
Zoro #
G1307191
UPC #
697604144515
Country of Origin
United States
Dimensions
Shank Dia.
5/16 in
Neck Length
2.125 in
Milling Diameter
5/16 in
Length of Cut
7/16 in
Overall Length
4 in
Details
Number of Flutes
3
Primary Material Application
Non-Ferrous
Helix Angle
36°
End Mill Style
Square
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
Uncoated
Center Cutting
Yes
Shank Type
Straight
Tool Construction
Solid
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.